This product requires certification to purchase.

1-1/4 in. Threaded 3000# 316L Stainless Steel Cap

1-1/4 in. Threaded 3000# 316L Stainless Steel Cap

  • Fast #
  • Part #IS6L3TCAPH
  • Item #3811742
  • Manufacturer Part #3616D-20
5 out of 5 Customer Rating

1-1/4 in. Threaded 3000# 316L Stainless Steel Cap

  • Fast #
  • Part #IS6L3TCAPH
  • Item #3811742
  • Manufacturer Part #3616D-20
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Threaded
End Connections
Threaded
Fitting Size 1
1-1/4 in
Fitting Sizes
1-1/4 in
Characteristics & Features
Clean Bagged
No
Fitting Type
Cap
Material
Stainless Steel
Material Type
316L
Proposition 65
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Warranty & Product Information
FM Approved
No
IAPMO Listed
No
NSF Certified
No
Origin
Global
UL Listed
No