This product requires certification to purchase.

1-1/4 in. ZINC UNION F/ GAS

1-1/4 in. ZINC UNION F/ GAS

  • Fast #
  • Part #EHSHG114
  • Item #10241176
  • Manufacturer Part #HSH-G114
4.7 out of 5 Customer Rating
Brand image

1-1/4 in. ZINC UNION F/ GAS

  • Fast #
  • Part #EHSHG114
  • Item #10241176
  • Manufacturer Part #HSH-G114
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 100 Pallet: 2400
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Allows installation before or after pipe is in place
  • Smoothly connects to threaded rod
  • Allows for piping to run close to ceiling or walls
  • Rapid installation assured by hinged design and single closure screw
  • Interior design provides firm grip on pipe
  • Requires Certification

Documents

Dimensions & Measurements
Fitting Size 1
1-1/4 in
Fitting Size 2
1-1/4 in
Fitting Sizes
1-1/4 in
Characteristics & Features
Color Finish Name
Galvanized
Fitting Type
Hanger
Material
Malleable Iron
Warranty & Product Information
Type
EHSHG114