This product requires certification to purchase.

1-1/4 x 1 in. Schedule 10 Eccentric 304L Stainless Steel Reducer

1-1/4 x 1 in. Schedule 10 Eccentric 304L Stainless Steel Reducer

  • Fast #
  • Part #IS14LWERHG
  • Item #4281576
  • Manufacturer Part #IS14LWERHG
4 out of 5 Customer Rating

1-1/4 x 1 in. Schedule 10 Eccentric 304L Stainless Steel Reducer

  • Fast #
  • Part #IS14LWERHG
  • Item #4281576
  • Manufacturer Part #IS14LWERHG
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
Fitting Size 1
1-1/4 in
Fitting Size 2
1 in
Fitting Sizes
1-1/4 in x 1 in
Characteristics & Features
Clean Bagged
No
Fitting Type
Eccentric Reducer, Reducer
Material
Stainless Steel
Material Type
304L
Schedule Class
10
Warranty & Product Information
FM Approved
No
IAPMO Listed
No
NSF Certified
No
Origin
Global
Type
IS14LWERHG
UL Listed
No