This product requires certification to purchase.

1-1/4 x 3/4 in. CTS CPVC Reducer Socket Coupling

1-1/4 x 3/4 in. CTS CPVC Reducer Socket Coupling

  • Fast #
  • Part #S4129167
  • Item #7113597
  • Manufacturer Part #4129-167
4 out of 5 Customer Rating

1-1/4 x 3/4 in. CTS CPVC Reducer Socket Coupling

  • Fast #
  • Part #S4129167
  • Item #7113597
  • Manufacturer Part #4129-167
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Socket Weld
End Connection 2
Socket Weld
End Connections
Socket Weld
Fitting Size 1
1-1/4 in
Fitting Size 2
3/4 in
Fitting Sizes
1-1/4 in x 3/4 in
Length
1-11/32 in
Characteristics & Features
Clean Bagged
No
Fitting Type
Coupling
Material
Plastic
Material Type
CTS CPVC
Proposition 65
WARNING: Cancer - www.P65Warnings.ca.gov
Warranty & Product Information
FM Approved
No
NSF Certified
No
Type
S4129167
UPC
054211890615