This product requires certification to purchase.

1-1/4 x 6 in. NPS Extra Heavy Galvanized Steel Nipple

1-1/4 x 6 in. NPS Extra Heavy Galvanized Steel Nipple

  • Fast #
  • Part #GXNHU
  • Item #266273
  • Manufacturer Part #0331529404
5 out of 5 Customer Rating

1-1/4 x 6 in. NPS Extra Heavy Galvanized Steel Nipple

  • Fast #
  • Part #GXNHU
  • Item #266273
  • Manufacturer Part #0331529404
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25 Pallet: 1875
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
MPT
End Connection 2
MPT
End Connections
MPT
Fitting Size 1
1-1/4 in
Fitting Size 2
1-1/4 in
Fitting Sizes
1-1/4 in
Length
6 in
Characteristics & Features
Coating
Galvanized
Fitting Type
Welded
Material
Carbon Steel
Schedule Class
80
Warranty & Product Information
Application
Fire Protection
ASME
ASME B1.20.1
ASTM
ASTM A53
FM Approved
No
IAPMO Listed
No
NSF Certified
No
Origin
Domestic
UL Listed
No
UPC
690291049859