1 in. - 1-1/2 in. 304 Heavy Duty Stainless Steel Single Pin Clamp

You last purchased this on
 

1 in. - 1-1/2 in. 304 Heavy Duty Stainless Steel Single Pin Clamp

This product requires certification to purchase.
You last purchased this on
 

1 in. - 1-1/2 in. 304 Heavy Duty Stainless Steel Single Pin Clamp

  • Fast #
  • Part #G13MHHM4GJ
  • Item #4831492
4.8 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Application:
Bioprocessing, Cosmetics, Dairy Processing, Food and Beverage, Pharmaceutical
Clean Bagged:
No
FM Approved:
No
Fits Pipe Size:
1 in - 1-1/2 in
Fitting Type:
Single Pin Clamp
IAPMO Listed -:
No
Material:
Stainless Steel
Material Type:
304
NSF Certified:
No
Origin:
Global
Schedule Class:
Heavy Duty
Temperature Range:
70 to 250 Deg F
UL Listed:
No