1-1/4 in. Brass J Bend in Polished Chrome
1-1/4 in. Brass J Bend in Polished Chrome
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Less cleanout
- For sink traps
Specifications
- Application:
- Residential
- Cleanout:
- Yes
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Gauge (metal):
- 17 ga
- Height:
- 4-7/8 in
- IAPMO Listed -:
- No
- Origin:
- Global
- Trap Material:
- Brass
- Trap Size:
- 1-1/4 in
- Weight:
- 0.78 lb
- Width:
- 2-1/4 in