1-1/2 DJ Mill DISCHRG HOSE White
Part #A1132150050CN | Item #4935215 | Manufacturer Part #1132-1500-50-CN
Type:
Discharge HosePackaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1
How to get it:
Product Details
- Male NPSH and female quick connects
- Designed as a general purpose discharge hose
- Black SBR age resistant tube
- Double jacket white polyester cover
- Will not absorb moisture
- Rolls up flat for easy storage
Specifications
Color Finish: White
Color Finish Category: Whites
Diameter: 1-1/2 in
End Connection 1: MNPS
End Connection 2: Coupler
End Connections: MNPS x Coupler
Fitting Size 1: 1-1/2 in
Fitting Size 2: 1-1/2 in
Fitting Sizes: 1-1/2 in
Fitting Type: Straight
Length: 50 ft
Material: Plastic, Rubber
Material Type: Polyester
Maximum Pressure: 200 psi
Type: Discharge Hose