1-1/2 in. 10 yd. Aluminum Oxide Cloth Roll Abrasive in Brown
1-1/2 in. 10 yd. Aluminum Oxide Cloth Roll Abrasive in Brown
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Specially processed for cleaning and preparing solder joint fittings
Specifications
- Color Finish Name:
- Brown
- Length:
- 10 yd
- Material:
- Aluminum Oxide
- Product Type:
- Abrasive Roll
- Width:
- 1-1/2 in