1-1/2 in. 150# 316 Stainless Steel Half Coupling

You last purchased this on
 

1-1/2 in. 150# 316 Stainless Steel Half Coupling

This product requires certification to purchase.
You last purchased this on
 

1-1/2 in. 150# 316 Stainless Steel Half Coupling

  • Fast #
  • Part #MM411H08
  • Item #7532860
  • Manufacturer Part #M611H-24
4.8 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ASME:
ASME B1.20.1
ASTM:
ASTM A-351 Grade CF8M
Clean Bagged:
No
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
FM Approved:
No
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/2 in
Fitting Type:
Coupling, Straight
IAPMO Listed -:
No
Length:
1-3/50 in
MSS:
MSS SP-114
Material:
Stainless Steel
Material Type:
316
NSF Certified:
No
Origin:
Global
Pressure Class:
150#
UL Listed:
No
Weight:
0.661 lb