1-1/2 in. 150# Straight Galvanized Malleable Iron Cap
This product has been replaced by
Manufacturer Part #1D.NMCAP
1-1/2 in. 150# Straight Galvanized Malleable Iron Cap
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Specifications
- Clean Bagged:
- No
- Coating:
- Galvanized
- Fitting Size 1:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Fitting Type:
- Straight
- Material:
- Malleable Iron
- Pressure Class:
- 150#