1-1/2 in. 600# 304L Stainless Steel and Flexible Graphite IR Spiral Gasket

You last purchased this on
 
Power Dynamics

1-1/2 in. 600# 304L Stainless Steel and Flexible Graphite IR Spiral Gasket

This product requires certification to purchase.
Brand image
You last purchased this on
 
Power Dynamics

1-1/2 in. 600# 304L Stainless Steel and Flexible Graphite IR Spiral Gasket

  • Fast #
  • Part #SWG3464GSSIRJ
  • Item #4883729
  • Manufacturer Part #SWG3464IRGJ
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Diameter - Inside 1:
1-1/2 in
Diameter - Outside:
1-1/2 in
Fitting Type:
Spiral Wound Gasket
GSA Approved:
No
IAPMO Listed -:
No
Material:
Stainless Steel, Graphite
Material Type:
304L
NSF Certified:
No
Type:
SWG3464GSSIRJ
UL Listed:
No