1-1/2 in. Aluminum Roof Flashing

Part #LP4150  |  Item #1847501  |  Manufacturer Part #P-4150

Call for Pricing EACH

Pipe Diameter:

1-1/2 in

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

  • Bases on the galvanized and aluminum flashings are constructed of .025 inch thick material

Specifications

GSA Approved: No

IAPMO Listed: Yes

Pipe Diameter: 1-1/2 in

Roof Flashing Material: Aluminum

Roof Flashing Size: 13 in