1-1/2 in. Aluminum Standard Threaded Cap
1-1/2 in. Aluminum Standard Threaded Cap
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- Fitting Size 1:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Material:
- Carbon Steel
- UL Listed:
- No