1-1/2 in. Cast Iron 250# Thread 20 Mesh Wye Strainer
This product has been replaced by
Manufacturer Part #FNW559BJ
Figure 559 1-1/2 in. Cast Iron 250# Thread 20 Mesh Wye Strainer
-
Pick Up: 0 Available in Hilliard, OH - Available in 4 stores nearby
-
Shipping: Not available
Product Details
- MSS SP-25 certified
Specifications
- ANSI:
- ANSI B1.20.1
- API:
- API 598
- ASME:
- ASME B1.20.1
- ASTM:
- ASTM A-126 Class B
- Application:
- Steam Working Pressure
- Collection:
- Figure 559
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT x NPT
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Length:
- 5-3/4 in
- Material:
- Cast Iron
- Mesh Size:
- 20
- Pressure - High:
- 400
- Pressure - Maximum:
- 600 psi
- Pressure Class:
- 250#
- Recommended Valve Application:
- Gas, Oil, Water
- Strainer Type:
- Wye