1-1/2 in. Stainless Steel Full Port Clamp 1000# Ball Valve
1-1/2 in. Stainless Steel Full Port Clamp 1000# Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Locking device handle
- Repair kits are available
- Marked with heat numbers for full identification and traceability
Specifications
- End Connection 1:
- Clamp
- End Connection 2:
- Clamp
- End Connections:
- Clamp
- Handle Type:
- Locking Lever
- Material:
- Stainless Steel
- Material Type:
- CF8M
- Maximum Temperature:
- 350
- Pressure - High:
- 1000
- Pressure Class:
- 1000#
- Valve Body Style:
- 3 piece
- Valve Operator:
- Locking Lever Handle
- Valve Port Opening:
- Full Port
- Valve Size:
- 1-1/2 in
- Valve Type:
- Ball Valve