1-1/2 in. Clamp x FNPT 304 Stainless Steel Adapter
1-1/2 in. Clamp x FNPT 304 Stainless Steel Adapter
Package Quantity Info:
EA: 1 IP: 1 CA: 5 PT: 80-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- CLAMP X FNPT
- Tri-Clamp to Schedule 10 pipe adapter is available in both 304 and 316L stainless steel alloys. Ranging in sizes from 1/2 inch all the way to 4 inches.
- 22MP - CLAMP X FNPT ADAPTER - 1-1/2" X 1-1/2" X 2.25" OAL W/ WRENCH FLATS, Commonly referred to as NPT (National Pipe Thread Taper) due to tapered threads that pull tight to make a fluid-tight seal, these stainless steel sanitary fittings are tri-clamp adapters that create a transition between clamp fittings and NPT threaded connections.
Documents
Specifications
- ASTM:
- ASTM A-270
- Application:
- Beverage, Dairy Processing, Food, Sanitary
- Clean Bagged:
- No
- End Connection 1:
- Clamp
- End Connection 2:
- FNPT
- End Connections:
- Clamp x FNPT
- FM Approved:
- No
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Fitting Type:
- Adapter, Straight
- IAPMO Listed -:
- No
- Length:
- 2-1/4 in
- Material:
- Stainless Steel
- Material Type:
- 304
- NSF Certified:
- No
- Origin:
- Global
- UL Listed:
- No
- Weight:
- 1.056 lb