3 x 0.065 in. A270 316L Polished Chrome Stainless Steel Tubing

You last purchased this on
 

22MP 3 x 0.065 in. A270 316L Polished Chrome Stainless Steel Tubing

This product requires certification to purchase.
You last purchased this on
 

22MP 3 x 0.065 in. A270 316L Polished Chrome Stainless Steel Tubing

  • Fast #
  • Part #G22MP76J
  • Item #4829882
5 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-270
Application:
Beverage, Dairy Processing, Food, Sanitary
Clean Bagged:
No
Collection:
22MP
End Connection 1:
Clamp
End Connection 2:
FNPT
End Connections:
Clamp x FNPT
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/2 in
Fitting Type:
Adapter, Straight
Length:
2-1/4 in
Material:
Stainless Steel
Material Type:
316L
Origin:
Global
Weight:
1.056 lb