1-1/2 in. Compression x IPS Straight HDPE Transition Fitting
1-1/2 in. Compression x IPS Straight HDPE Transition Fitting
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- ANSI:
- ANSI B1.20.1
- ASTM:
- ASTM D-2513, ASTM F-1973
- Application:
- Natural Gas, Plumbing, Pool and Spa, LP Gas, Wastewater, Irrigation, Geothermal
- Clean Bagged:
- No
- End Connection 1:
- Compression
- End Connection 2:
- Plain End
- End Connections:
- Compression x Plain End
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Fitting Type:
- Straight
- Material:
- Plastic
- Material Type:
- HDPE
- NSF Certified:
- No
- Type:
- CITFJ