1-1/2 in. Copper DWV 60° Elbow
1-1/2 in. Copper DWV 60° Elbow
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- DWV
- Dezincification resistant
- Wrot copper
- The fitting provides a means of changing the pipeline direction 60 degrees
- 50-year limited warranty
- The 60-degree elbow features solder cups
Specifications
- ANSI:
- ANSI 61, ANSI B16.29
- ASME:
- ASME B16.29
- ASTM:
- ASTM B-75
- Clean Bagged:
- No
- Elbow Degree:
- 60 DD
- End Connection 1:
- Female Sweat
- End Connection 2:
- Female Sweat
- End Connections:
- Female Sweat
- FM Approved:
- No
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Fitting Type:
- Elbow
- IAPMO Listed -:
- No
- Material:
- Wrot Copper DWV
- Maximum Temperature:
- 400
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 204 psi