1-1/2 in. Copper Return Bend

Part #CRBJ

To see pricing and availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes

Product Details

  • Certified to NSF/ANSI 61
  • Dimensional, material, and workmanship of MSS SP-104 or MSS SP-109
  • Material and workmanship ASME/ANSI B16.22
  • Return bends change the direction of piping 180 degrees

Specifications

ANSI Specifications: ANSI 61

ASTM Specifications: ASTM B-75 Alloy C12200

Application: Drainage, Hot and Cold Water Systems, Plumbing, Potable Water

Clean Bagged: No

End Connection 2: Copper

End Connections: Copper

FM Approved: No

Fire Suppression System Rated: No

Fitting Size 2: 1-1/2 in

Fitting Type: Straight

IAPMO Listed: No

NSF Certified: Yes

NSF Specifications: NSF 61 Annex G

UL Listed: No