1-1/2 in. Copper Press 90° Female Elbow
1-1/2 in. Copper Press 90° Female Elbow
Package Quantity Info:
EA: 1 IP: 1 CA: 10 PT: 480-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
-
Lead Law Compliant
Documents
Specifications
- Clean Bagged:
- No
- Elbow Degree:
- 90 DD
- End Connection 1:
- Copper Press
- End Connection 2:
- FPT
- End Connections:
- Copper Press x FPT
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Fitting Type:
- Elbow
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Wrot Copper