1-1/2 in. Copper x FNPT Adapter

Part #CFAJ  |  Item #44035  |  Manufacturer Part #9025900

$35.42 EACH
(Pricing is for 1-1/2 in)
View All Sizes
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store
All Sizes
Sizes
Price
Qty
Actions
  • 1/8 in

    Part #CFAA | Item #35929 | Mfr. Part #9024050

    Call for Pricing
    Call for Pricing
    Call us for price
    $10.92 /EACH

    Added to your cart. View Cart
  • 1/4 in

    Part #CFAB | Item #40390 | Mfr. Part #9024100

    Call for Pricing
    Call for Pricing
    Call us for price
    $9.38 /EACH

    Added to your cart. View Cart
  • 3/8 in

    Part #CFAC | Item #23654 | Mfr. Part #9024400

    Call for Pricing
    Call for Pricing
    Call us for price
    $9.82 /EACH

    Added to your cart. View Cart
  • 1/2 in

    Part #CFAD | Item #7164 | Mfr. Part #9024650

    Call for Pricing
    Call for Pricing
    Call us for price
    $5.00 /EACH

    Added to your cart. View Cart
  • 3/4 in

    Part #CFAF | Item #42747 | Mfr. Part #9024950

    Call for Pricing
    Call for Pricing
    Call us for price
    $6.84 /EACH

    Added to your cart. View Cart
  • 1 in

    Part #CFAG | Item #25284 | Mfr. Part #9025250

    Call for Pricing
    Call for Pricing
    Call us for price
    $15.63 /EACH

    Added to your cart. View Cart
  • 1-1/4 in

    Part #CFAH | Item #8470 | Mfr. Part #9025550

    Call for Pricing
    Call for Pricing
    Call us for price
    $22.67 /EACH

    Added to your cart. View Cart
  • 1-1/2 in

    Part #CFAJ | Item #44035 | Mfr. Part #9025900

    Call for Pricing
    Call for Pricing
    Call us for price
    $35.42 /EACH

    Added to your cart. View Cart
  • 2 in

    Part #CFAK | Item #26899 | Mfr. Part #9026150

    Call for Pricing
    Call for Pricing
    Call us for price
    $48.13 /EACH

    Added to your cart. View Cart
  • 2-1/2 in

    Part #CFAL | Item #10309 | Mfr. Part #9026450

    Call for Pricing
    Call for Pricing
    Call us for price
    $160.05 /EACH

    Added to your cart. View Cart
  • 3 in

    Part #CFAM | Item #2048637 | Mfr. Part #9026550

    Call for Pricing
    Call for Pricing
    Call us for price
    $227.70 /EACH

    Added to your cart. View Cart

Frequently Purchased Together

+
+
+
+
$0

This Item: 1-1/2 in. Copper x FNPT Adapter /$35.42

Product Details

  • Wrot copper
  • End connections: Sweat X Female
  • Unaffected by sunlight, has no special storage requirements and cannot produce toxic fumes in a fire
  • Nonflammable
  • Biostatic and inhibits bacterial growth on its surface
  • Lightweight, strong and corrosion resistant
  • CSA B125, NSF/ANSI Standard 61

Specifications

ANSI Specifications: [ANSI 61, ANSI B16.22]

ASME Specifications: ASME B16.22

ASTM Specifications: ASTM B-75

Application: [Commercial, Medical Gas]

End Connection 1: Female Solder

End Connection 2: FPT

End Connections: Female Solder x FPT

Fitting Size 1: 1-1/2 in

Fitting Size 2: 1-1/2 in

Fitting Sizes: 1-1/2 in

Fitting Type: Straight

Length: 2-11/50 in

Material: Wrot Copper

Maximum Pressure: 408 psi

Maximum Temperature: 400

NSF Certified: Yes

NSF Specifications: NSF 61

Type: CFAJ