1-1/2 in. CPVC AW P-Trap with Solvent Weld Joint
1-1/2 in. CPVC AW P-Trap with Solvent Weld Joint
Frequently Purchased Together
Product Details
- Gray pipe and fittings used for chemical waste drainage applications
- Resistant to corrosion, pitting and scaling
- Manufacturer may vary by location
- Made in the USA
- Part of the TrueFit® system
- Not intended for pressure use
Specifications
- ASTM:
- ASTM D-1784, ASTM F-2618
- Cleanout:
- No
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Connection Type:
- Hub
- End Connection 1:
- Hub
- End Connection 2:
- Hub
- End Connections:
- Hub
- FM Approved:
- No
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- IAPMO Listed -:
- No
- NSF:
- NSF 14
- NSF Certified:
- Yes
- Schedule Class:
- 40
- Temperature Range:
- 32 to 220 Deg F
- Trap Material:
- Plastic
- Trap Material Type:
- CPVC
- Trap Size:
- 1-1/2 in