1-1/2 in. DWV Hub x Tubular Slip Schedule 40 ABS Trap Adapter with Polybutylene Nut

Part #ADWVFTAPNJ  |  Item #5205  |  Manufacturer Part #ABS 00104P 0800

$4.01 EACH
View All Sizes
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store
All Sizes
Sizes
Price
Qty
Actions
  • 1-1/2 in

    Part #ADWVFTAPNJ | Item #5205 | Mfr. Part #ABS 00104P 0800

    Call for Pricing
    Call for Pricing
    Call us for price
    $4.01 /EACH

    Added to your cart. View Cart

Product Details

  • Manufacturer may vary by location
  • For sanitary drain, waste, and vent (DWV), sewer and storm drainage applications
  • Not intended for pressure use
  • With plastic nut

Specifications

ASTM Specifications: [ASTM D-2661, ASTM D-3311, ASTM D-3965]

Application: Pressure

Color Finish: White

End Connection 1: DWV Hub

End Connection 2: Tubular Slip

End Connections: DWV Hub x Tubular Slip

Fitting Size 1: 1-1/2 in

Fitting Size 2: 1-1/2 in

Fitting Sizes: 1-1/2 in

Fitting Type: [Adapter, DWV, Straight]

Material: Plastic

Material Type: [ABS, Polyethylene]

NSF Certified: Yes

NSF Specifications: NSF 14

Product Type: Nut

Schedule Class: 40

Temperature Range: Up to 140 Deg F