1-1/2 in. DWV Solid P-Trap
Part #SP706X015 | Item #4501251 | Manufacturer Part #P706X-015
$7.24
EACH
Fitting Sizes:
1-1/2 in x 1/2 inProduct Details
Specifications
Color Finish: White
End Connection 1: Hub
End Connection 2: Hub
End Connections: Hub
Fitting Size 1: 1-1/2 in
Fitting Size 2: 1-1/2 in
Fitting Sizes: 1-1/2 in x 1/2 in
IAPMO Listed: No
Material Type: PVC