1-1/2 in. FPT Schedule 80 PVC Coupling
1-1/2 in. FPT Schedule 80 PVC Coupling
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Documents
Specifications
- ANSI:
- ANSI B16.5
- ASTM:
- ASTM D-2467
- Clean Bagged:
- No
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- FM Approved:
- No
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Fitting Type:
- Coupling
- IAPMO Listed -:
- No
- Length:
- 2-7/32 in
- Material:
- Plastic
- Material Type:
- PVC
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - High:
- 25
- Schedule Class:
- 80
- Temperature Range:
- Up to 140 Deg F
- UL Listed:
- No
- Weight:
- 0.29 lb