Print

DESCRIPTION

  • Material: brass
  • Connection: Threaded
  • Flange Type: Companion
  • Rating: 150#
  • Import

1-1/2 in. FNPT 150# Brass Flange

IBRTFJ

To see pricing and availability for these products, Create an Account.
Already a customer? Login

MORE SIZES AVAILABLE

DOCUMENTS

SPECIFICATIONS

ASTM Specifications
ASTM B-584
End Connections
FNPT
Fitting Type
Straight
Lead Law Compliance Level
Not Approved for Potable Water Applications
Origin
Global