1-1/2 in. FNPT x MNPT 300# Extra Heavy Galvanized Malleable Iron 90 Degree Elbow
1-1/2 in. FNPT x MNPT 300# Extra Heavy Galvanized Malleable Iron 90 Degree Elbow
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- ANSI:
- ANSI 61
- ASME:
- ASME B16.3, ASME B1 20.1
- ASTM:
- ASTM A-197, ASTM A-153
- Clean Bagged:
- No
- Coating:
- Galvanized
- Elbow Degree:
- 90 DD
- End Connection 1:
- FNPT
- End Connection 2:
- MNPT
- End Connections:
- FNPT x MNPT
- FM Approved:
- Yes
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Fitting Type:
- Straight
- Material:
- Malleable Iron
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure Class:
- 300#
- Schedule Class:
- Extra Heavy
- UL Listed:
- Yes