1-1/2 in. Fitting x MIPS Cast Bronze DWV Adapter
1-1/2 in. Fitting x MIPS Cast Bronze DWV Adapter
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- DWV
- End Connection: Sweat x Female
- Dezincification resistant
- Cast copper
Specifications
- ASME:
- ASME B-16.23
- ASTM:
- ASTM B-584
- End Connection 1:
- Fitting
- End Connection 2:
- MIPS
- End Connections:
- Fitting x MIPS
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Fitting Type:
- Straight, DWV, Adapter
- Material:
- Cast Bronze
- Minimum Temperature:
- 33
- Origin:
- Domestic