1-1/2 in. ABS DWV Spigot x FPT Extended Swivel Tray Plug Adapter with Washer
1-1/2 in. ABS DWV Spigot x FPT Extended Swivel Tray Plug Adapter with Washer
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Not intended for pressure use
- For use where systems will not exceed 160° F
- Black fittings used in sanitary drain, waste, and vent (DWV), sewer and storm drainage applications
- Part of the TrueFit® system and Made in USA
- Lightweight, easy to install
Specifications
- ASTM:
- ASTM D-2661
- Application:
- Residential
- Clean Bagged:
- No
- End Connection 1:
- Spigot
- End Connection 2:
- FPT
- End Connections:
- Spigot x FPT
- FM Approved:
- No
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Fitting Type:
- Tray Plug Adapter
- IAPMO Listed -:
- No
- Material:
- Plastic
- Material Type:
- ABS DWV
- Maximum Temperature:
- 160
- Minimum Temperature:
- 32
- NSF:
- NSF 14
- NSF Certified:
- Yes
- UL Listed:
- No
- Weight:
- 0.132 lb