1-1/2 in. PVC DWV Female Trap Adapter with Washer & Plastic Nut

You last purchased this on
 

1-1/2 in. PVC DWV Female Trap Adapter with Washer & Plastic Nut

This product requires certification to purchase.
You last purchased this on
 

1-1/2 in. PVC DWV Female Trap Adapter with Washer & Plastic Nut

  • Fast #
  • Part #PDWVFTAPLNJ
  • Item #7925599
  • Manufacturer Part #PVC 00104W 0800
4.3 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • White fittings used in sanitary drain, waste, and vent (DWV), sewer and storm drainage applications
  • Requires Certification

Specifications

ASTM:
ASTM D 1784, ASTM D 2665, ASTM D 3311
Application:
DWV
CSA Certified:
No
Clean Bagged:
No
Color Finish Category:
Whites
Color Finish Name:
White
End Connection 1:
Hub
End Connection 2:
FPT
End Connections:
Hub x FPT
FM Approved:
No
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/2 in
Fitting Type:
Adapter
IAPMO Listed -:
No
Length:
2-53/250 in
Material:
Plastic
Material Type:
PVC DWV
Maximum Temperature:
140
Minimum Temperature:
32
NSF:
NSF 14
NSF Certified:
Yes
Schedule Class:
40
UL Listed:
No
Weight:
0.156 lb
Width:
2-53/250 in