1-1/2 in. MPT x IPS 200# Straight SDR 11 HDPE and Stainless Steel Internal Coated Transition Fitting
1-1/2 in. MPT x IPS 200# Straight SDR 11 HDPE and Stainless Steel Internal Coated Transition Fitting
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- ANSI:
- ANSI B1.20.1
- ASTM:
- ASTM D-2513, ASTM F-1973
- CSA Certified:
- CSA B137.4
- Clean Bagged:
- No
- Color Finish Name:
- Black
- End Connection 1:
- MPT
- End Connection 2:
- Plain End
- End Connections:
- MPT x Plain End
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Fitting Type:
- Straight
- Material:
- Plastic, Stainless Steel
- Material Type:
- HDPE
- NSF Certified:
- No
- Pressure Class:
- 200#
- Schedule Class:
- SDR 11