1-1/2 in. MPT x IPS Straight DR 11 Polyethylene Anodeless Riser with Stop
1-1/2 in. MPT x IPS Straight DR 11 Polyethylene Anodeless Riser with Stop
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- ANSI:
- ANSI B1.20.1
- ASTM:
- ASTM D-2513, ASTM F-1973
- Clean Bagged:
- No
- End Connection 1:
- MPT
- End Connection 2:
- Push-to-Connect
- End Connections:
- MPT x Push-to-Connect
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Fitting Type:
- Straight
- Material:
- Plastic
- Material Type:
- Polyethylene
- Schedule Class:
- DR 11