1-1/2 in. MPT x Spigot DWV and Straight Schedule 40S ABS Fitting Adapter

Part #ADWVFMAJ  |  Item #9590  |  Manufacturer Part #ABS 00111 0600

$6.52 EACH
(Pricing is for 1-1/2 in)
View All Sizes
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store
All Sizes
Sizes
Price
Qty
Actions
  • 1-1/2 in

    Part #ADWVFMAJ | Item #9590 | Mfr. Part #ABS 00111 0600

    Call for Pricing
    Call for Pricing
    Call us for price
    $6.52 /EACH

    Added to your cart. View Cart
  • 2 in

    Part #ADWVFMAK | Item #9764 | Mfr. Part #ABS 00111 0800

    Call for Pricing
    Call for Pricing
    Call us for price
    $13.45 /EACH

    Added to your cart. View Cart

Product Details

  • SCH 40 ABS
  • End Connections: Male NPT, Hub
  • For sanitary drain, waste, and vent (DWV), sewer and storm drainage applications
  • For use where systems will not exceed 160° F
  • Not intended for pressure use
  • ASTM Specifications: ASTM D-2661, ASTM D-3311, ASTM D-3965
  • NSF/ANSI Standard 14 compliant
  • Size: 12-24 x 1 1/2"

Specifications

ASTM Specifications: [ASTM D-2661, ASTM D-3311, ASTM D-3965]

Application: DWV

Clean Bagged: No

End Connection 1: MIP

End Connection 2: Spigot

End Connections: MPT x Spigot

FM Approved: No

Fitting Size 1: 1-1/2 in

Fitting Size 2: 1-1/2 in

Fitting Sizes: 1-1/2 in

Fitting Type: [Straight, DWV]

IAPMO Listed: No

Material: Plastic

Material Type: ABS

Maximum Temperature: 160

NSF Certified: Yes

NSF Specifications: NSF 14

Schedule Class: 40

Type: ADWVFMAJ