1-1/2 in. NPT 500 psi Global Black Ductile Iron Cap
1-1/2 in. NPT 500 psi Global Black Ductile Iron Cap
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Manufacturer may vary by location
Documents
Specifications
- ANSI:
- ANSI B1.20.1
- ASME:
- ASME B1 20.1, ASME B16.3
- ASTM:
- ASTM A-536 Grade 65-45-12
- Application:
- Fire Protection
- Coating:
- Black
- End Connection 1:
- NPT
- End Connections:
- NPT
- FM Approved:
- Yes
- Fitting Size 1:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Fitting Type:
- Cap
- ISO:
- ISO 14001, ISO 9001:2000
- Length:
- 1-17/50 in
- Material:
- Ductile Iron
- NSF Certified:
- No
- Origin:
- Global
- Pressure - Maximum:
- 500 psi
- Pressure Class:
- 300#
- UL Listed:
- Yes
- Weight:
- 0.60 lb