1-1/2 in. NPS x Female Black Cast Iron 90 Degree Elbow
1-1/2 in. NPS x Female Black Cast Iron 90 Degree Elbow
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Lifetime warranty
- 100% domestic
- Extra long turn
- UL listed
- FM Approved
- Meets all ANSI and ASTM standards
- 80+ years of industry experience
Specifications
- Coating:
- Black
- Elbow Degree:
- 90 DD
- End Connection 1:
- NPS
- End Connection 2:
- Female
- End Connections:
- NPS x Female
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Fitting Type:
- Straight
- Material:
- Cast Iron