1-1/2 in. P-Trap with Union & Plastic Nut
1-1/2 in. P-Trap with Union & Plastic Nut
Frequently Purchased Together
Product Details
- Gray pipe and fittings used for chemical waste drainage applications
- Resistant to corrosion, pitting and scaling
- Manufacturer may vary by location
- Part of the TrueFit® system
- Not intended for pressure use
- For use where systems will not exceed 220° F
Specifications
- ASTM:
- ASTM F-2618
- Cleanout:
- No
- Connection Type:
- Hub
- End Connection 1:
- Hub
- End Connection 2:
- Hub
- End Connections:
- Hub
- FM Approved:
- No
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- IAPMO Listed -:
- No
- NSF:
- NSF 14
- NSF Certified:
- Yes
- Temperature Range:
- Up to 220 Deg F
- Trap Material:
- Plastic
- Trap Material Type:
- CPVC
- Trap Size:
- 1-1/2 in