1-1/2 in. Part "A" Polypropylene Male Quick Connect Adapter x FNPT

Part #A3E15APP  |  Item #5093030  |  Manufacturer Part #3E15APP

Fitting Sizes:

1-1/2 in

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Simple and fast way of connecting and disconnecting
  • For applications where frequent hose changes are required

Specifications

End Connection 1: Adapter

End Connection 2: FNPT

End Connections: Adapter x FNPT

FM Approved: No

Fitting Size 1: 1-1/2 in

Fitting Size 2: 1-1/2 in

Fitting Sizes: 1-1/2 in

Fitting Type: Straight

Material: Plastic

Material Type: Polypropylene

Maximum Pressure: 100 psi

Type: Adapter

UL Listed: No