1-1/2 in. Plastic P-Trap in Black
1-1/2 in. Plastic P-Trap in Black
Frequently Purchased Together
Product Details
- SCH 40 ABS
- End Connections: Slip Joint, Hub
- Size: 12-24 x 1 1/2"
- NSF/ANSI Standard 14 compliant
- For sanitary drain, waste, and vent (DWV), sewer and storm drainage applications
- ASTM Specifications: ASTM D-2661, ASTM D-3311, ASTM D-3965
- Not intended for pressure use
- For use where systems will not exceed 160° F
Specifications
- ASTM:
- ASTM D-2661, ASTM D-3311, ASTM D-3965
- Cleanout:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Connection Type:
- Hub
- End Connection 1:
- Slip
- End Connection 2:
- Hub
- End Connections:
- Slip x Hub
- FM Approved:
- No
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- IAPMO Listed -:
- No
- NSF:
- NSF 60
- NSF Certified:
- Yes
- Schedule Class:
- 40
- Temperature Range:
- 32 to 140 Deg F
- Trap Material:
- Plastic
- Trap Material Type:
- ABS
- Trap Size:
- 1-1/2 in