1-1/2 in. Threaded Cast Iron Cored Plug

You last purchased this on
 
AnvilStrut

1-1/2 in. Threaded Cast Iron Cored Plug

This product requires certification to purchase.
You last purchased this on
 
AnvilStrut

1-1/2 in. Threaded Cast Iron Cored Plug

  • Fast #
  • Part #IBCCPJ
  • Item #3514877
  • Manufacturer Part #0800600041
5 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Clean Bagged:
No
Coating:
Black
End Connection 1:
Threaded
End Connections:
Threaded
Fitting Size 1:
1-1/2 in
Fitting Sizes:
1-1/2 in
Fitting Type:
Cored, Plug
Material:
Cast Iron