1-1/2 in. PVC Conduit Body
Part #EPVCLBJ | Item #1845654 | Manufacturer Part #5133667
Call for Pricing
EACH
Fits Pipe Size:
Product Details
Documents
Specifications
Fits Pipe Size: 1-1/2 in
Material: Plastic
Material Type: PVC