1-1/2 in. Schedule 80 Seamless Long Radius 316L Stainless Steel 90 Degree Elbow

You last purchased this on
 

1-1/2 in. Schedule 80 Seamless Long Radius 316L Stainless Steel 90 Degree Elbow

This product requires certification to purchase.
You last purchased this on
 

1-1/2 in. Schedule 80 Seamless Long Radius 316L Stainless Steel 90 Degree Elbow

  • Fast #
  • Part #DS86LS9JE
  • Item #4412853
3.4 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
Elbow Degree:
90 DD
FM Approved:
No
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/2 in
Fitting Type:
Elbow, Long Radius
IAPMO Listed -:
No
Material:
Stainless Steel
Material Type:
316L
NSF Certified:
No
Schedule Class:
80
UL Listed:
No