1-1/2 in. 300# CS A105 RF Slip On Flange Forged Steel Raised Face

You last purchased this on
 

1-1/2 in. 300# CS A105 RF Slip On Flange Forged Steel Raised Face

This product requires certification to purchase.
You last purchased this on
 

1-1/2 in. 300# CS A105 RF Slip On Flange Forged Steel Raised Face

  • Fast #
  • Part #G300RFSOFJ
  • Item #176453
  • Manufacturer Part #G300RFSOFJ
5 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Conforms to ASTM A-105, ANSI B16.5
  • Requires Certification

Specifications

ASTM:
ASTM A-105
Application:
Residential
End Connection 1:
Slip, Flanged
End Connection 2:
Slip, Flanged
End Connections:
SlipFlanged x SlipFlanged
FM Approved:
No
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/2 in
Flange Type:
Raised Face
IAPMO Listed -:
No
Material:
Carbon Steel
NSF Certified:
No
Origin:
Global
Pressure Class:
300#
UL Listed:
No