1-1/2 in. Socket 150# 304L Stainless Steel 45 Degree Elbow

You last purchased this on
 

1-1/2 in. Socket 150# 304L Stainless Steel 45 Degree Elbow

This product requires certification to purchase.
You last purchased this on
 

1-1/2 in. Socket 150# 304L Stainless Steel 45 Degree Elbow

  • Fast #
  • Part #IS4CS4J
  • Item #3469252
  • Manufacturer Part #K402-24
4.8 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Cleanliness is maintained in the product being transported
  • Prevention of contamination of that product from small particles or rust and scale
  • Manufacturer may vary by location
  • Resists corrosive attack from hundreds of industrial and chemical solutions or mixtures
  • Requires Certification

Documents


Specifications

ASME:
ASME A351
ASTM:
ASTM A-351, ASTM B-584
Clean Bagged:
No
Elbow Degree:
45 DD
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/2 in
Fitting Type:
Elbow
Length:
2-21/25 in
Material:
Stainless Steel
Material Type:
304
Pressure Class:
150#