1-1/2 in. 150# SS 316 SW Tee SP114 Stainless Steel Socket Weld

You last purchased this on
 

1-1/2 in. 150# SS 316 SW Tee SP114 Stainless Steel Socket Weld

This product requires certification to purchase.
You last purchased this on
 

1-1/2 in. 150# SS 316 SW Tee SP114 Stainless Steel Socket Weld

  • Fast #
  • Part #IS6CSTSP114J
  • Item #1337064
  • Manufacturer Part #SWM606-24
3.1 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM A-351
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connection 3:
Socket Weld
End Connections:
Socket Weld
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Size 3:
1-1/2 in
Fitting Sizes:
1-1/2 in
Fitting Type:
Straight, Tee
MSS:
MSS SP-114
Material:
Stainless Steel
Material Type:
316, 316L
Origin:
Global
Pressure Class:
150#