1-1/2 in. Socket 3000# Carbon Steel Forged Cap

Part #IFSSCAPJ  |  Item #274989  |  Manufacturer Part #12403015G

$9.97 EACH
(Pricing is for 1-1/2 in)
View All Sizes
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store
All Sizes
Sizes
Price
Qty
Actions
  • 1/4 in

    Part #IFSSCAPB | Item #2048040 | Mfr. Part #12403003G

    Call for Pricing
    Call for Pricing
    Call us for price
    $5.67 /EACH

    Added to your cart. View Cart
  • 1/2 in

    Part #IFSSCAPD | Item #190391 | Mfr. Part #12403005G

    Call for Pricing
    Call for Pricing
    Call us for price
    $3.45 /EACH

    Added to your cart. View Cart
  • 3/4 in

    Part #IFSSCAPF | Item #190400 | Mfr. Part #12403007G

    Call for Pricing
    Call for Pricing
    Call us for price
    $4.02 /EACH

    Added to your cart. View Cart
  • 1 in

    Part #IFSSCAPG | Item #860511 | Mfr. Part #12403010G

    Call for Pricing
    Call for Pricing
    Call us for price
    $6.10 /EACH

    Added to your cart. View Cart
  • 1-1/4 in

    Part #IFSSCAPH | Item #190405 | Mfr. Part #12403013G

    Call for Pricing
    Call for Pricing
    Call us for price
    $7.18 /EACH

    Added to your cart. View Cart
  • 1-1/2 in

    Part #IFSSCAPJ | Item #274989 | Mfr. Part #12403015G

    Call for Pricing
    Call for Pricing
    Call us for price
    $9.97 /EACH

    Added to your cart. View Cart
  • 2 in

    Part #IFSSCAPK | Item #274990 | Mfr. Part #12403020G

    Call for Pricing
    Call for Pricing
    Call us for price
    $15.38 /EACH

    Added to your cart. View Cart
  • 2-1/2 in

    Part #IFSSCAPL | Item #1795709 | Mfr. Part #12403025G

    Call for Pricing
    Call for Pricing
    Call us for price
    $83.63 /EACH

    Added to your cart. View Cart
  • 3 in

    Part #IFSSCAPM | Item #1824102 | Mfr. Part #12403030G

    Call for Pricing
    Call for Pricing
    Call us for price
    $86.43 /EACH

    Added to your cart. View Cart

Product Details

  • Manufacturer may vary by location

Specifications

ASME Specifications: ASME B16.11

ASTM Specifications: ASTM A-105

End Connection 1: Socket Weld

End Connections: Socket Weld

Fitting Size 1: 1-1/2 in

Fitting Sizes: 1-1/2 in

Fitting Type: Cap

Material: [Carbon Steel, Forged Steel]

Pressure Class: 3000#