1-1/2 in. 3000# SS 304L SW 90 Elbow Stainless Steel Socket Weld

You last purchased this on
 

1-1/2 in. 3000# SS 304L SW 90 Elbow Stainless Steel Socket Weld

This product requires certification to purchase.
You last purchased this on
 

1-1/2 in. 3000# SS 304L SW 90 Elbow Stainless Steel Socket Weld

  • Fast #
  • Part #IS4L3S9JE
  • Item #4282626
3.7 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
Elbow Degree:
90 DD
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connections:
Socket Weld
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/2 in
Fitting Type:
Elbow
Material:
Stainless Steel
Material Type:
304L
Origin:
Global
Pressure Class:
3000#