1-1/2 in. Aluminum Adjustable Flange
Speed-Rail® 1-1/2 in. Aluminum Adjustable Flange
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- High strength as cast
- Bright attractive finish
- Most corrosive resistant aluminum alloy available
- Conforms to ASTM B26 & B183
Documents
Specifications
- Collection:
- Speed-Rail®
- End Connection 1:
- Flanged
- End Connections:
- Flanged
- Fitting Size 1:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Fitting Type:
- Flange
- Height:
- 4-31/100 in
- Length:
- 2-53/100 in
- Material:
- Aluminum
- Width:
- 3-31/100 in