1-1/2 in. Spigot x Hub DWV and Street Schedule 40 ABS 45 Degree Elbow

Part #ADWVS4J  |  Item #7987  |  Manufacturer Part #ABS 00323 0600

$3.44 EACH
(Pricing is for 1-1/2 in)
View All Sizes
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store
All Sizes
Sizes
Price
Qty
Actions
  • 1-1/2 in

    Part #ADWVS4J | Item #7987 | Mfr. Part #ABS 00323 0600

    Call for Pricing
    Call for Pricing
    Call us for price
    $3.44 /EACH

    Added to your cart. View Cart
  • 2 in

    Part #ADWVS4K | Item #43725 | Mfr. Part #ABS 00323 0800

    Call for Pricing
    Call for Pricing
    Call us for price
    $4.56 /EACH

    Added to your cart. View Cart
  • 3 in

    Part #ADWVS4M | Item #27817 | Mfr. Part #ABS 00323 1000

    Call for Pricing
    Call for Pricing
    Call us for price
    $11.26 /EACH

    Added to your cart. View Cart
  • 4 in

    Part #ADWVS4P | Item #11943 | Mfr. Part #ABS 00323 1200

    Call for Pricing
    Call for Pricing
    Call us for price
    $19.51 /EACH

    Added to your cart. View Cart
  • 6 in

    Part #ADWVS4U | Item #34216 | Mfr. Part #ABS 00323 1400

    Call for Pricing
    Call for Pricing
    Call us for price
    $107.12 /EACH

    Added to your cart. View Cart

Product Details

  • Manufacturer may vary by location
  • Not intended for pressure use

Specifications

ANSI Specifications: ANSI 14

ASTM Specifications: [ASTM D-2661, ASTM D-3311, ASTM D-3965]

Color Finish: Black

Elbow Degree: 45

End Connection 1: Spigot

End Connection 2: Hub

End Connections: Spigot x Hub

Fitting Size 1: 1-1/2 in

Fitting Size 2: 1-1/2 in

Fitting Sizes: 1-1/2 in

Fitting Type: [DWV, Straight, Street]

Material: Plastic

Material Type: ABS

NSF Certified: Yes

NSF Specifications: NSF 14

Schedule Class: 40

Temperature Range: Up to 140 Deg F